SKF
SKF
MB 13 A
SKF SKF
Description
MB 13 A
92MM Outside Diameter; 65MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-13 Locknut Part Number
Part #
MB 13 A
BDI #
1304459
Details
35.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-13-A/p/1304459
Your Price
$ 35.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
EAN
7316570636420
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-13
Other Features
Face Dia 79 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
92MM Outside Diameter; 65MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-13 Locknut Part Number
Outside Diameter
3.622 Inch | 92 Millimeter
Inside Diameter
2.559 Inch | 65 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh