SKF
SKF
MB 21
SKF SKF
Description
MB 21
145MM Outside Diameter; 105MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-21 Locknut Part Number
Part #
MB 21
BDI #
1419614
Details
360.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-21/p/1419614
Your Price
RSD 360.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.085
EAN
7316577011640
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-21
Other Features
Face Dia 126 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
145MM Outside Diameter; 105MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-21 Locknut Part Number
Inside Diameter
4.134 Inch | 105 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Thickness
0.069 Inch | 1.75 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh