WHITTET-HIGGINS
WHITTET-HIGGINS
MB-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-22 LOCKWASHER ; 154MM OD 110MM ID 1.8MM THK
154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; KM-22 Locknut Part Number
Part #
MB-22
BDI #
967970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-22/p/967970
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.103
EAN
0751968752202
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-22
Other Features
Face Dia 133 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-22
Weight / LBS
2.375
Long Description
154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; KM-22 Locknut Part Number
Outside Diameter
6.063 Inch | 154 Millimeter
Inside Diameter
4.331 Inch | 110 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


