

ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
MB-29 L/W
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
MB 29 WASHER ; BEARING LOCK WASHER
202MM Outside Diameter; 145MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-29 Locknut Part Number
Part #
MB-29 L/W
BDI #
17199493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-29-L-W/p/17199493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.15
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-29
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Weight / LBS
0.34
Long Description
202MM Outside Diameter; 145MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-29 Locknut Part Number
Inside Diameter
5.709 Inch | 145 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Outside Diameter
7.953 Inch | 202 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh