TIMKEN
TIMKEN
MB 31
TIMKEN TIMKEN
Description
MB 31 LOCKWASHER
Locking Washer; 212MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM 31 Locknut Part Number
Part #
MB 31
BDI #
1366657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-31/p/1366657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
0087796249189
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM 31
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.46086
Long Description
Locking Washer; 212MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM 31 Locknut Part Number
Thickness
0.098 Inch | 2.5 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Inside Diameter
6.102 Inch | 155 Millimeter
Outside Diameter
8.346 Inch | 212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh