TIMKEN
TIMKEN
MB 48
TIMKEN TIMKEN
Description
MB48 BEARING LOCKWASHER
Locking Washer; 312MM Outside Diameter; 3MM Thickness; 20MM Tang Width; No Reversing Tang; HM48T Locknut Part Number
Part #
MB48
BDI #
1366663
Details
342.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-48/p/1366663
Your Price
$ 342.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161829
Weight / Kilogram
0.544
EAN
0087796081253
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
HM48T
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Locking Washer; 312MM Outside Diameter; 3MM Thickness; 20MM Tang Width; No Reversing Tang; HM48T Locknut Part Number
Tang Width
0.787 Inch | 20 Millimeter
Thickness
0.118 Inch | 3 Millimeter
Outside Diameter
12.283 Inch | 312 Millimeter
Inside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh