SKF
SKF
MB 6
SKF SKF
Description
MB 6
49MM Outside Diameter; 30MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-6 Locknut Part Number
Part #
MB 6
BDI #
1415942
Details
55.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-6/p/1415942
Your Price
RSD 55.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.104
EAN
7316570586282
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-6
Other Features
Face Dia 38 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
49MM Outside Diameter; 30MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-6 Locknut Part Number
Inside Diameter
1.181 Inch | 30 Millimeter
Outside Diameter
1.929 Inch | 49 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh