Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB32 https://www.bdiexpress.com/medias/INDDODLCKWSR-LW-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjR8aW1hZ2UvanBlZ3xhR1U0TDJoa015OHhNRFkxT0RBd05USTFOREUzTkM5SlRrUkVUMFJNUTB0WFUxSmZURmRmVFVKZk16QXdlRE13TUM1cWNHY3w0ZjU4ZWE4M2RkYjMxZjdmZTY0YjczMmYzZmIzODY1ODRmM2NlMGM4MTA5MjEyMjEzZjA4ZjA4NzA1MjY5NDNk
27296778 Lock Washers 

DODGE DODGE

MB32

Description

MB32 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)

Lock Washer; 217MM Outside Diameter; 160MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number

Part #

046318

BDI #
27296778

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475937752
Weight / US pound
0.23
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-32
Other Features
182MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46318
Weight / LBS
0.229
Long Description
Lock Washer; 217MM Outside Diameter; 160MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Tang Width
0.709 Inch | 18 Millimeter
Outside Diameter
8.543 Inch | 217 Millimeter
Inside Diameter
6.299 Inch | 160 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh