

NTN
NTN
MB4
NTN NTN
Description
MB4 BEARING WASHER
Locking Washer; 36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; 4MM Tang Width; No Reversing Tang; KM-04 Locknut Part Number
Part #
MB4
BDI #
1222941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB4/p/1222941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-04
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00882
Long Description
Locking Washer; 36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; 4MM Tang Width; No Reversing Tang; KM-04 Locknut Part Number
Tang Width
0.157 Inch | 4 Millimeter
Inside Diameter
0.787 Inch | 20 Millimeter
Thickness
0.039 Inch | 1 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh