SKF
SKF
MBL 24
SKF SKF
Description
MBL 24
152MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-24 Locknut Part Number
Part #
MBL 24
BDI #
1416656
Details
2165.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBL-24/p/1416656
Your Price
RSD 2,165.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
EAN
7316571090573
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KML-24
Other Features
Face Dia 135 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
152MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-24 Locknut Part Number
Outside Diameter
5.984 Inch | 152 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
4.724 Inch | 120 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh