SKF
SKF
MBL 30
SKF SKF
Description
MBL 30
189MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-30 Locknut Part Number
Part #
MBL 30
BDI #
1420478
Details
2240.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBL-30/p/1420478
Your Price
RSD 2,240.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
EAN
7316577055644
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KML-30
Other Features
Face Dia 170 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
189MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-30 Locknut Part Number
Inside Diameter
5.906 Inch | 150 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
7.441 Inch | 189 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh