Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MBL 40 https://www.bdiexpress.com/medias/INDSKFWASHER-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NTd8aW1hZ2UvanBlZ3xhRFkwTDJnME55OHhNREl5T0RVMU1qTTJPREUxT0M5SlRrUlRTMFpYUVZOSVJWSmZUVUpmTXpBd2VETXdNQzVxY0djfGM2NjA1MDQyNjY0ZDk2Yzc4MjkyYWE4Y2YzNzM3M2EyYWEwMWE3YWYyMDAxZWZlOWM3Nzg5OGUzNzNkNmI3NWY
1304466 Lock Washers 

SKF SKF

MBL 40

Description

MBL 40 BRG LOCKING WASHER ; 200MMX245MM

Locking Washer; 245MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 20MM Tang Width; No Reversing Tang; KML-40 Locknut Part Number

Part #

MBL 40

BDI #
1304466

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.3
EAN
7316570339987
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KML-40
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.skf.com
Weight / LBS
0.48502
Long Description
Locking Washer; 245MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 20MM Tang Width; No Reversing Tang; KML-40 Locknut Part Number
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
7.874 Inch | 200 Millimeter
Tang Width
0.787 Inch | 20 Millimeter
Outside Diameter
9.646 Inch | 245 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh