TIMKEN
TIMKEN
TW101-2
TIMKEN TIMKEN
Description
TW101-2 BEARING LOCKWASHER
1-1/32" Outside Diameter; 31/64" Inside Diameter; 0.032" Thickness; 0.115" Tang Width; Reversing Tang; N-01 Locknut Part Number
Part #
TW101-2
BDI #
1374371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW101-2/p/1374371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
EAN
0053893821993
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-01
Other Features
Face Dia 0.719 | 9 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
1-1/32" Outside Diameter; 31/64" Inside Diameter; 0.032" Thickness; 0.115" Tang Width; Reversing Tang; N-01 Locknut Part Number
Outside Diameter
1.031 Inch | 26.187 Millimeter
Tang Width
0.115 Inch | 2.921 Millimeter
Inside Diameter
0.484 Inch | 12.294 Millimeter
Thickness
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh