TIMKEN
TIMKEN
TW114-2
TIMKEN TIMKEN
Description
TW114-2 BEARING LOCKWASHER ; 3.813" OD 2.791" ID 0.072" THICK
3.813" Outside Diameter; 2.791" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-14 Locknut Part Number
Part #
TW114
BDI #
1374384
Details
48.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW114-2/p/1374384
Your Price
$ 48.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.077
EAN
0053893822099
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TN-14
Other Features
Face Dia 3.313 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
3.813" Outside Diameter; 2.791" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-14 Locknut Part Number
Outside Diameter
3.813 Inch | 96.85 Millimeter
Tang Width
0.219 Inch | 5.563 Millimeter
Thickness
0.072 Inch | 1.829 Millimeter
Inside Diameter
2.791 Inch | 70.891 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh