SKF
SKF
W 00
SKF SKF
Description
W 00 BRG LOCKING WASHER ; 7/8" OD 13/32" ID 0.032" THICK
7/8" Outside Diameter; 13/32" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-00 Locknut Part Number
Part #
W 00
BDI #
1261088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-00/p/1261088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
EAN
7316571353630
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-00
Other Features
Face Dia 0.625 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
7/8" Outside Diameter; 13/32" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-00 Locknut Part Number
Thickness
0.032 Inch | 0.813 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Inside Diameter
0.406 Inch | 10.312 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh