TIMKEN
TIMKEN
W 03
TIMKEN TIMKEN
Description
W 03 BEARING LOCKWASHER
Locking Washer; 1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.032" Thickness; 0.12" Tang Width; Reversing Tang; N-03 | NL-03 Locknut Part Number
Part #
W 03
BDI #
1374810
Details
2.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-03/p/1374810
Your Price
$ 2.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.073
EAN
0087796211803
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-03 | NL-03
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.008
Long Description
Locking Washer; 1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.032" Thickness; 0.12" Tang Width; Reversing Tang; N-03 | NL-03 Locknut Part Number
Outside Diameter
1.922 Inch | 48.819 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Inside Diameter
1.193 Inch | 30.302 Millimeter
Thickness
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh