SKF
SKF
W 13
SKF SKF
Description
W 13 LOCKING WASHER ; 3-37/64" OD 2.588" ID 0.053" THICK
3-37/64" Outside Diameter; 2.588" Inside Diameter; 0.053" Thickness; No Reversing Tang; N-13 Locknut Part Number
Part #
W 13
BDI #
1261281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-13/p/1261281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.029
EAN
7316571385587
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-13
Other Features
Face Dia 3.063 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
3-37/64" Outside Diameter; 2.588" Inside Diameter; 0.053" Thickness; No Reversing Tang; N-13 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
3.578 Inch | 90.881 Millimeter
Inside Diameter
2.588 Inch | 65.735 Millimeter
Thickness
0.053 Inch | 1.346 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh