

ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
W-21
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
W 21 ; BEARING LOCK WASHER
5-45/64" Outside Diameter; 4.192" Inside Diameter; 0.1" Thickness; 0.39" Tang Width; No Reversing Tang; AN-21 | NL-21 | NE-21 Locknut Part Number
Part #
W-21
BDI #
17199453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-21/p/17199453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.1
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-21 | NL-21 | NE-21
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Weight / LBS
0.221
Long Description
5-45/64" Outside Diameter; 4.192" Inside Diameter; 0.1" Thickness; 0.39" Tang Width; No Reversing Tang; AN-21 | NL-21 | NE-21 Locknut Part Number
Tang Width
0.39 Inch | 9.906 Millimeter
Inside Diameter
4.192 Inch | 106.477 Millimeter
Thickness
0.1 Inch | 2.54 Millimeter
Outside Diameter
5.703 Inch | 144.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh