Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W 24 https://www.bdiexpress.com/medias/INDTIMWASHER-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3OTJ8aW1hZ2UvanBlZ3xhREV6TDJneVl5OHhNREl5T0RVMU16WXhNek0wTWk5SlRrUlVTVTFYUVZOSVJWSmZTemxmVjE4ek1EQjRNekF3TG1wd1p3fDgzMDI1ZGFmNWExMDlmYjc5NzJiZTMxNjcyODAyNzIyODM1YjQyZTBjODA1Mjc4ZDE4ZDJlZjE2YTZjZDVjNWI
1374837 Lock Washers 

TIMKEN TIMKEN

W 24

Description

W 24 BEARING LOCKWASHER ; 120MM BORE FOR SPHERICAL BEARING

Locking Washer; 6-15/32" Outside Diameter; 4.801" Inside Diameter; 0.115" Thickness; 0.39" Tang Width; Reversing Tang; AN-24 | NL-24 | NE-24 Locknut Part Number

Part #

W 24

BDI #
1374837

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.231
EAN
0087796034761
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
AN-24 | NL-24 | NE-24
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.39
Long Description
Locking Washer; 6-15/32" Outside Diameter; 4.801" Inside Diameter; 0.115" Thickness; 0.39" Tang Width; Reversing Tang; AN-24 | NL-24 | NE-24 Locknut Part Number
Thickness
0.115 Inch | 2.921 Millimeter
Inside Diameter
4.801 Inch | 121.945 Millimeter
Tang Width
0.39 Inch | 9.906 Millimeter
Outside Diameter
6.469 Inch | 164.313 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh