SKF
SKF
W 44
SKF SKF
Description
W 44
11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.146" Thickness; No Reversing Tang; N-44 Locknut Part Number
Part #
W 44
BDI #
1266896
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-44/p/1266896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.6
EAN
7316576676369
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-44
Other Features
Face Dia 9.875 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.146" Thickness; No Reversing Tang; N-44 Locknut Part Number
Outside Diameter
11.438 Inch | 290.525 Millimeter
Inside Diameter
8.701 Inch | 221.005 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.146 Inch | 3.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh