TIMKEN
TIMKEN
W 44
TIMKEN TIMKEN
Description
W 44 HOUSED UNIT SLEEVE
Locking Washer; 11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.146" Thickness; 0.878" Tang Width; No Reversing Tang; N-44 Locknut Part Number
Part #
W 44
BDI #
1374846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-44/p/1374846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.617
EAN
0087796034853
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-44
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.18
Long Description
Locking Washer; 11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.146" Thickness; 0.878" Tang Width; No Reversing Tang; N-44 Locknut Part Number
Outside Diameter
11.438 Inch | 290.525 Millimeter
Tang Width
0.878 Inch | 22.301 Millimeter
Thickness
0.146 Inch | 3.708 Millimeter
Inside Diameter
8.701 Inch | 221.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh