

ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
W-44
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
W 44 ; BEARING LOCK WASHER
11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.164" Thickness; 0.878" Tang Width; No Reversing Tang; N-44 Locknut Part Number
Part #
W-44
BDI #
17199464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-44/p/17199464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.56
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-44
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Weight / LBS
1.24
Long Description
11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.164" Thickness; 0.878" Tang Width; No Reversing Tang; N-44 Locknut Part Number
Tang Width
0.878 Inch | 22.301 Millimeter
Outside Diameter
11.438 Inch | 290.525 Millimeter
Thickness
0.164 Inch | 4.166 Millimeter
Inside Diameter
8.701 Inch | 221.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh