Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W06 https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
1237726 Lock Washers 

NTN NTN

W06

Description

W06 BEARING LOCKWASHER ; 1.193MM IDX88MM ODX0.04MM W

Locking Washer; 1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.054" Thickness; 0.166" Tang Width; No Reversing Tang; N-06 | NL-06 Locknut Part Number

Part #

W06

BDI #
1237726

Details

8.06 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8.06 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
4547359246964
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-06 | NL-06
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.054" Thickness; 0.166" Tang Width; No Reversing Tang; N-06 | NL-06 Locknut Part Number
Tang Width
0.166 Inch | 4.216 Millimeter
Outside Diameter
1.922 Inch | 48.819 Millimeter
Inside Diameter
1.193 Inch | 30.302 Millimeter
Thickness
0.054 Inch | 1.372 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh