

TIMKEN
TIMKEN
SPRING-K153674-00000
TIMKEN TIMKEN
Description
TIMKEN SPRING-K153674-00000
Spring; 0.38" Inside Diameter; 0.6" Outside Diameter; 0.98" Width
Part #
SPRING-K153674-00000
BDI #
25175273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/SPRING-K153674-00000/p/25175273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161900
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
8302.42.30.10
Noun
Spring
Manufacturer URL
https://www.timken.com
Weight / LBS
0.02
Product Detail
Spring
Product Specification
0.38" Inside Diameter; 0.6" Outside Diameter; 0.98" Width
Long Description
Spring; 0.38" Inside Diameter; 0.6" Outside Diameter; 0.98" Width