HUB CITY
HUB CITY
0332-00320
HUB CITY HUB CITY
Description
0332-00320 SPLINED COUPLING ; 1.75" X 2-1/4"
12/24 DP; 30 Deg Pa; 1.750" OD; 3-3/4" LG
Part #
0332-00320
BDI #
486368
Details
166.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/0332-00320/p/486368
Your Price
$ 166.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.908
EAN
0662961822994
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Spline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Splined Coupling
Product Specification
12/24 DP; 30 Deg Pa; 1.750" OD; 3-3/4" LG
Long Description
12/24 DP; 30 Deg Pa; 1.750" OD; 3-3/4" LG