![12018 4-1/4 KWY 2SS](/medias/INDM-GHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjJ8aW1hZ2UvanBlZ3xhR1UwTDJobU5DOHhNRFF3T0Rnd01qVXhOekF5TWk5SlRrUk5MVWRJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDU5NjYwODZmOGI4YWRjODhlNTViNGQ5MWNkZGRmOWIxZmE2NmU3NDZhMzI1YTVhZmUzZjhiMDM0MTJjOWYzMzk)
![12018 4-1/4 KWY 2SS](/medias/INDM-GHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjJ8aW1hZ2UvanBlZ3xhR1UwTDJobU5DOHhNRFF3T0Rnd01qVXhOekF5TWk5SlRrUk5MVWRJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDU5NjYwODZmOGI4YWRjODhlNTViNGQ5MWNkZGRmOWIxZmE2NmU3NDZhMzI1YTVhZmUzZjhiMDM0MTJjOWYzMzk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12018 4-1/4 KWY 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12018 4-1/4 KWY 2SS CHAIN CPLNG HUB ; 18 TEETH 10" OUTSIDE DIA
Hub; Coupling; 4-1/4" Bore; 6-3/4" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 9.41" Outside Diameter; 3-1/2" Length Thru Bore; 55/64" Between Shaft Ends; 120 Chain; 18 Teeth; 3-1/2" Width; 12018; No Bushing; Yes; Steel; 1500RPM Speed
Part #
12018 4-1/4 KWY 2SS
BDI #
21551813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/12018-4-1-4-KWY-2SS/p/21551813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02194
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
120
Number of Teeth
18
Coupling Size or Series
12018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1500
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
Long Description
Hub; Coupling; 4-1/4" Bore; 6-3/4" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 9.41" Outside Diameter; 3-1/2" Length Thru Bore; 55/64" Between Shaft Ends; 120 Chain; 18 Teeth; 3-1/2" Width; 12018; No Bushing; Yes; Steel; 1500RPM Speed
Width
3.5 Inch | 88.9 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
9.41 Inch | 239.014 Millimeter
Distance Between Shaft Ends
0.859 Inch | 21.819 Millimeter
Hub Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh