https://www.bdiexpress.com/medias/INDTSUHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzB8aW1hZ2UvanBlZ3xhREZqTDJnNE9TOHhNRFF4TURjd05EWTJOalkxTkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8ZTBmNTgzNGU3MTE5NGJkNGIxYWY5ZWUwYmM4YTg2MTk4YTMwYjRiODRiNDNmN2M4MWE5Y2FlNGMxNTliMDYyZQ
TSUBAKI
TSUBAKI
4012 X 1/2 MPB
TSUBAKI TSUBAKI
Description
4012 X 1/2 MPB CHAIN COUPLING HUB
Hub; Coupling; 1-13/32" Hub Diameter; Chain Coupling; Shaft; Minimum Plain Bore; 2.17" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 12 Teeth; 1-1/8" Width; 4012; No Bushing; No; Steel; 5000RPM Speed
Part #
4012 X 1/2 MPB
BDI #
22383614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/4012-X-1-2-MPB/p/22383614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.227
EAN
0097039362742
Product Group - BDI
M02312
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
40
Number of Teeth
12
Coupling Size or Series
4012
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
1/2" Plain Bore
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 1-13/32" Hub Diameter; Chain Coupling; Shaft; Minimum Plain Bore; 2.17" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 12 Teeth; 1-1/8" Width; 4012; No Bushing; No; Steel; 5000RPM Speed
Hub Diameter
1.406 Inch | 35.712 Millimeter
Outside Diameter
2.17 Inch | 55.118 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh