https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4016 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4016 1 1/8 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Chain Coupling Hub; 1-1/8" Bore; 1-31/32" Hub Diameter; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; Keyway; Steel
Part #
4016 1 1/8
BDI #
620384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/4016-1-1-8/p/620384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.29
EAN
0697950046853
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
4016 1 1/8
Manufacturer Internal Number
4016 1 1/8
Weight / LBS
0.64
Long Description
Chain Coupling Hub; 1-1/8" Bore; 1-31/32" Hub Diameter; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; Keyway; Steel
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Outside Diameter
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh