![5016 X 1-1/4 ALT](/medias/INDM-GHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjJ8aW1hZ2UvanBlZ3xhR1UwTDJobU5DOHhNRFF3T0Rnd01qVXhOekF5TWk5SlRrUk5MVWRJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDU5NjYwODZmOGI4YWRjODhlNTViNGQ5MWNkZGRmOWIxZmE2NmU3NDZhMzI1YTVhZmUzZjhiMDM0MTJjOWYzMzk)
![5016 X 1-1/4 ALT](/medias/INDM-GHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjJ8aW1hZ2UvanBlZ3xhR1UwTDJobU5DOHhNRFF3T0Rnd01qVXhOekF5TWk5SlRrUk5MVWRJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDU5NjYwODZmOGI4YWRjODhlNTViNGQ5MWNkZGRmOWIxZmE2NmU3NDZhMzI1YTVhZmUzZjhiMDM0MTJjOWYzMzk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5016 X 1-1/4 ALT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5016 X 1-1/4 ALT CHAIN COUPLING HUB ; 1144 STL 1/4X1/8 KW 5/16-18X5/16 2SS
Hub; Coupling; 1-1/4" Bore; 2-1/2" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Bushing; Yes; Steel; 4000RPM Speed
Part #
5016 X 1-1/4 ALT
BDI #
24729969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5016-X-1-1-4-ALT/p/24729969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
16
Coupling Size or Series
5016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4000
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
Long Description
Hub; Coupling; 1-1/4" Bore; 2-1/2" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Bushing; Yes; Steel; 4000RPM Speed
Outside Diameter
3.52 Inch | 89.408 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh