![5018F X 1-1/2](/medias/INDTSUHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhRGhrTDJobE9DOHhNRFF4TURjd05UTTFORGM0TWk5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDZhZWYxMGZmN2UxM2ExNjM2OWQ3NTUxODYzZWE5ZGMzM2I1NzNkNGE3ZGNkNTVlNmZlZDY3NWQ5NDY0ZDZlNjc)
![5018F X 1-1/2](/medias/INDTSUHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhRGhrTDJobE9DOHhNRFF4TURjd05UTTFORGM0TWk5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDZhZWYxMGZmN2UxM2ExNjM2OWQ3NTUxODYzZWE5ZGMzM2I1NzNkNGE3ZGNkNTVlNmZlZDY3NWQ5NDY0ZDZlNjc)
TSUBAKI
TSUBAKI
5018F X 1-1/2
TSUBAKI TSUBAKI
Description
5018F X 1-1/2 CHAIN CPLNG HUB ; 1-1/2" BORE 18 TEETH
Hub; Coupling; 1-1/2" Bore; 2-31/32" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; No Bushing; Yes; Steel; 3600RPM Speed
Part #
5018F X 1-1/2
BDI #
22499063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5018F-X-1-1-2/p/22499063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02312
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 1-1/2" Bore; 2-31/32" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; No Bushing; Yes; Steel; 3600RPM Speed
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.92 Inch | 99.568 Millimeter
Hub Diameter
2.969 Inch | 75.413 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh