![8018 X 1-1/8 MPB](/medias/INDTSUHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzB8aW1hZ2UvanBlZ3xhREZqTDJnNE9TOHhNRFF4TURjd05EWTJOalkxTkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8ZTBmNTgzNGU3MTE5NGJkNGIxYWY5ZWUwYmM4YTg2MTk4YTMwYjRiODRiNDNmN2M4MWE5Y2FlNGMxNTliMDYyZQ)
![8018 X 1-1/8 MPB](/medias/INDTSUHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzB8aW1hZ2UvanBlZ3xhREZqTDJnNE9TOHhNRFF4TURjd05EWTJOalkxTkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8ZTBmNTgzNGU3MTE5NGJkNGIxYWY5ZWUwYmM4YTg2MTk4YTMwYjRiODRiNDNmN2M4MWE5Y2FlNGMxNTliMDYyZQ)
TSUBAKI
TSUBAKI
8018 X 1-1/8 MPB
TSUBAKI TSUBAKI
Description
8018 1 1/8 MPB CHAIN COUPLING HALF
Hub; Coupling; 4-9/16" Hub Diameter; Chain Coupling; Shaft; Minimum Plain Bore; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Bushing; No; Steel; 2000RPM Speed
Part #
8018 X 1-1/8 MPB
BDI #
22372973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/8018-X-1-1-8-MPB/p/22372973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.98
EAN
0097039362803
Product Group - BDI
M02312
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
1-1/8" Plain Bore
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 4-9/16" Hub Diameter; Chain Coupling; Shaft; Minimum Plain Bore; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Bushing; No; Steel; 2000RPM Speed
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
6.27 Inch | 159.258 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Hub Diameter
4.563 Inch | 115.9 Millimeter
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh