![FB4016 X 15/16](/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ)
![FB4016 X 15/16](/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ)
DODGE
DODGE
FB4016 X 15/16
DODGE DODGE
Description
FB4016 X 15/16 CHAIN CPLG FLG
15/16" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.818" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway
Part #
FB4016 X 15/16
BDI #
251551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB4016-X-15-16/p/251551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.4
EAN
0782475215270
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB4016 X 15/16 CHAIN CPLG FLG
Manufacturer Internal Number
099139
Weight / LBS
0.88
Long Description
15/16" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.818" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway
Distance Between Shaft Ends
0.28 Inch | 7.112 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Hub Diameter
1.969 Inch | 50.013 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.818 Inch | 71.577 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh