Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30 UB FR FB https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-MAXCUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MDF8aW1hZ2UvanBlZ3xhR0V3TDJnMk1DOHhNREk0TXpVeE16YzBNVE0wTWk5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZlRVRllRMVZDWHpNd01IZ3pNREF1YW5CbnxkY2Y1N2Q3NDk0Yjc5NTczZTNjMTE4OTliYjBhN2JhZjI0MzQxNTE1YjRlYWI1ZGI3NDk4NWY4YWFiOGRkMjAy
318201 Elastomeric Couplings 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

30 UB FR FB

Description

30 UB FR FB ELASTOMERIC COUPLING ; NON-RETURNABLE

Elastomeric Coupling; 3.187" Bore; Finished Bore Mount; 3 Coupling Size; 3.19" Flex Hub Max Bore; 4.75" Rigid Hub Max Bore; 2730RPM Max Speed; 25200In-Lbs Torque; Flex Rigid Configuration; 11.12" Outside Diameter; 40HP Continuous at 100RPM; 80HP Peak at 100RPM; 4100RPM Max Balanced Speed; Max-C UB Style; Non-Lubricated

Part #

2271377

BDI #
318201

Details

21981.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21,981.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
47.405
EAN
0662384082647
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2271377
Weight / LBS
104.51
Product Detail
Elastomeric Coupling
Product Specification
3.187" Bore; Finished Bore Mount; 3 Coupling Size; 3.19" Flex Hub Max Bore; 4.75" Rigid Hub Max Bore; 2730RPM Max Speed; 25200In-Lbs Torque; Flex Rigid Configuration; 11.12" Outside Diameter; 40HP Continuous at 100RPM; 80HP Peak at 100RPM; 4100RPM Max Balanced Speed; Max-C UB Style; Non-Lubricated
Long Description
Elastomeric Coupling; 3.187" Bore; Finished Bore Mount; 3 Coupling Size; 3.19" Flex Hub Max Bore; 4.75" Rigid Hub Max Bore; 2730RPM Max Speed; 25200In-Lbs Torque; Flex Rigid Configuration; 11.12" Outside Diameter; 40HP Continuous at 100RPM; 80HP Peak at 100RPM; 4100RPM Max Balanced Speed; Max-C UB Style; Non-Lubricated