REXNORD
REXNORD
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
REXNORD REXNORD
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; NON RETURNABLE 3700070
4.96" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1.585" Width; 30R Size or Series; 4500 Max Speed; 4600In-Lbs Torque
Part #
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
BDI #
18483677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/30R31-SP-HUB-C-1-585-W-HARDWARE-WRAPFLEX/p/18483677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.402
EAN
0793699897777
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
30R
Maximum Speed RPM
4500
Torque
4600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700070
Manufacturer Internal Number
0189777
Weight / LBS
6.38
Long Description
4.96" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1.585" Width; 30R Size or Series; 4500 Max Speed; 4600In-Lbs Torque
Width
1.585 Inch | 40.259 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
4.96 Inch | 125.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh