![50R STD FLEX ELEMNT WRAPFLEX 0789011](/medias/INDREXCMPNTX-ELE-ELSTCPG-20R-GRN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneU1DOHhNREl3T0Rjek1qWTNOakV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmTWpCU1gwZFNUbDh6TURCWU16QXdMbXB3Wnd8NDViYjUyYTk3ODRjMjI5ZjE0MmEyZDliZWFlOGYzZWM2YmQ1ZDViNzAzNzYxZmYxNWIzY2Y3MzFhZjU1ODAyNg)
![50R STD FLEX ELEMNT WRAPFLEX 0789011](/medias/INDREXCMPNTX-ELE-ELSTCPG-20R-GRN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneU1DOHhNREl3T0Rjek1qWTNOakV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmTWpCU1gwZFNUbDh6TURCWU16QXdMbXB3Wnd8NDViYjUyYTk3ODRjMjI5ZjE0MmEyZDliZWFlOGYzZWM2YmQ1ZDViNzAzNzYxZmYxNWIzY2Y3MzFhZjU1ODAyNg)
REXNORD
REXNORD
50R STD FLEX ELEMNT WRAPFLEX 0789011
REXNORD REXNORD
Description
50R STD FLEX ELEMNT WRAPFLEX 0789011 ; 789011 W/FAST NON RETURNABLE
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
Part #
50R STD FLEX ELEMNT WRAPFLEX 0789011
BDI #
18484394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/50R-STD-FLEX-ELEMNT-WRAPFLEX-0789011/p/18484394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.32
EAN
0782934152214
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
50R
Maximum Speed RPM
3000
Torque
22200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789011
Manufacturer Internal Number
0176027
Weight / LBS
2.9
Long Description
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
Outside Diameter
9.41 Inch | 239.014 Millimeter
Width
2.74 Inch | 69.596 Millimeter
Distance Between Shaft Ends
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh