https://www.bdiexpress.com/medias/INDM-GCMPNTX-SLV-ELSTCPG-JEM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVl5OHhNRFF4TURjd09EVXdNRFV4TUM5SlRrUk5MVWREVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2tWTlh6TXdNSGd6TURBdWFuQm58M2U4MDVjMmEyYTZmZWIzZThjZGJkYTdhYThlMTc4NzE1NmI5MDU5N2RlNjM3ZGVmNTZjN2Y5ZmFhN2M1YWQ4Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7JEM ELEMENT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 7JEM ELEMENT
Coupling Sleeve; 4-11/32" Outside Diameter; Elastomeric Coupling Type; Thermoplastic Rubber; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Part #
7JEM ELEMENT
BDI #
23287723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7JEM-ELEMENT/p/23287723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.5
Long Description
Coupling Sleeve; 4-11/32" Outside Diameter; Elastomeric Coupling Type; Thermoplastic Rubber; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Outside Diameter
4.344 Inch | 110.338 Millimeter
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh