![7JEM](/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI)
![7JEM](/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7JEM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7JEM QUADRA-FLEX SLEEVE ; 4-11/32" OD THERMOPLASTIC RUBBER
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Part #
7JEM
BDI #
623931
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7JEM/p/623931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.254
EAN
0697950277127
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
7JEM
Manufacturer Internal Number
7JEM
Weight / LBS
0.62
Long Description
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Outside Diameter
4.344 Inch | 110.338 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh