https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9JEM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9JEM QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Part #
9JEM
BDI #
625782
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/9JEM/p/625782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.61
EAN
0697950277820
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
9JEM
Manufacturer Internal Number
9JEM
Weight / LBS
1.46
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Outside Diameter
6 Inch | 152.4 Millimeter
Width
3 Inch | 76.2 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh