DODGE
DODGE
PS100 X 10
DODGE DODGE
Description
PS110 X 10.06 SPCR CTR A ; POR SPACER CENTER ASSY
11" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque
Part #
PS100 X 10
BDI #
238358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS100-X-10/p/238358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
29.011
EAN
0782475828135
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS110
Maximum Speed RPM
2300
Torque
7750In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS100 10 SPCR CTR ASSY
Manufacturer Internal Number
000864
Weight / LBS
63.9
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque
Distance Between Shaft Ends
10 Inch | 254 Millimeter
Width
10 Inch | 254 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh