DODGE
DODGE
PS140 X 10
DODGE DODGE
Description
PS140 X 10 CTR ASSY ; POR SPACER CENTER ASSY
14.13" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Part #
PS140 X 10
BDI #
239784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS140-X-10/p/239784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
75.364
EAN
0782475009510
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS140
Maximum Speed RPM
1840
Torque
27590In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS140 10 SPCR CTR ASSY
Manufacturer Internal Number
010993
Weight / LBS
166
Long Description
14.13" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Distance Between Shaft Ends
10 Inch | 254 Millimeter
Width
10 Inch | 254 Millimeter
Outside Diameter
14.13 Inch | 358.902 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh