https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10S 2 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10S 2 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 2-7/16" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; TPR 2875 | Hytrel 11350In-Lbs Torque
Part #
10S 2 7/16
BDI #
614031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/10S-2-7-16/p/614031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.76
EAN
0697950275369
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
10S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
TPR 2875 | Hytrel 11350In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
10S 2 7/16
Manufacturer Internal Number
10S 2 7/16
Weight / LBS
11.3
Long Description
Hub, Elastomeric Coupling; 2-7/16" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; TPR 2875 | Hytrel 11350In-Lbs Torque
Hub Diameter
4.375 Inch | 111.125 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.719 Inch | 69.063 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh