https://www.bdiexpress.com/medias/INDM-GFLGXXX-ELSTCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhRGd4TDJnM1lTOHhNRFF4TURBNU1UVTNOek0zTkM5SlRrUk5MVWRHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMFpDWHpNd01IZ3pNREF1YW5CbnxmZDA4NGFhY2ViMTVjOTkyZTRlYjc5YWZiZmM3NTg2YjNmZWUzMTRmM2ZmNzlkZjUwMTJiMTZiZDIzY2VlNjY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
11S 70MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
11S 70MM SLEEVE CPLG FLANGE ; 70MM BORE 8.625" OD 3.438" LTB
Elastomeric Coupling Hub; 70MM Bore; 219.2MM Outside Diameter; Flanged; Finished Bore; 133.35MM Hub Diameter; 87.325MM Length; 11S Size or Series; No Bushing; Keyway; Cast Iron; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Part #
11S 70MM
BDI #
21974596
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/11S-70MM/p/21974596
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
7.98
EAN
0697950790695
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
11S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Long Description
Elastomeric Coupling Hub; 70MM Bore; 219.2MM Outside Diameter; Flanged; Finished Bore; 133.35MM Hub Diameter; 87.325MM Length; 11S Size or Series; No Bushing; Keyway; Cast Iron; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Length Thru Bore
3.438 Inch | 87.325 Millimeter
Bore
2.756 Inch | 70 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Outside Diameter
8.63 Inch | 219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh