https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-J-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzV8aW1hZ2UvanBlZ3xhRE01TDJnMVl5OHhNRFF5TWpRd09ESTBPVE0zTkM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOUtYMU5HVEVWWVgwWkNYek13TUhnek1EQXVhbkJufDA5ZDc0NzVlMGE2YTVkOWYyYzFjMGJiZjY4ODcwZmVhMmUwNzhkZjEwMjdhYTQ1Y2JlODY2YWZiMDkxMDExYjc
DODGE
DODGE
3J X 1/2
DODGE DODGE
Description
3J X 1/2 COUPLING FLANGE
Hub, Elastomeric Coupling; 1/2" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 0.81" Length Thru Bore; 3J Size or Series; No Bushing; Keyway; Cast Iron Material; 9200 Maximum Speed; 60In-Lbs Torque
Part #
3J X 1/2
BDI #
240560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/3J-X-1-2/p/240560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.154
EAN
0782475874637
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
3J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
9200
Torque
60In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 3J X 1/2 FLANGE
Manufacturer Internal Number
022701
Weight / LBS
0.34
Long Description
Hub, Elastomeric Coupling; 1/2" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 0.81" Length Thru Bore; 3J Size or Series; No Bushing; Keyway; Cast Iron Material; 9200 Maximum Speed; 60In-Lbs Torque
Length Thru Bore
0.81 Inch | 20.574 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh