REXNORD
REXNORD
5 HQD HUB OMEGA 7300865
REXNORD REXNORD
Description
5 HQD HUB OMEGA 7300865 ; 7300865 NON RETURNABLE
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E5 Size or Series; SH Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Part #
5 HQD HUB OMEGA 7300865
BDI #
18141160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5-HQD-HUB-OMEGA-7300865/p/18141160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.46
EAN
0698210008659
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E5
Bushing Size if bushed
SH
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
925In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300865
Weight / LBS
1.02
Long Description
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E5 Size or Series; SH Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh