https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE
REXNORD
REXNORD
5 HRB HUB OMEGA 7300305
REXNORD REXNORD
Description
5 HRB HUB OMEGA 7300305 ; 7300305 NON RETURNABLE
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; No Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Part #
5 HRB HUB OMEGA 7300305
BDI #
18141143
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5-HRB-HUB-OMEGA-7300305/p/18141143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.42
EAN
0698210003050
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E5
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
7500
Torque
925In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300305
Weight / LBS
3.126
Long Description
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; No Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore Range
1/2 To 1-7/8 Inch | 12.7 To 47.625 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh