https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5SC35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5SC35 SLEEVE CPLG FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA
Flange, Elastomeric Coupling; 3-1/4" Outside Diameter; 2" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 5SC Size or Series; No Bushing; Cast Iron Material; 7600 Maximum Speed; TPR 240In-Lbs Torque
Part #
5SC35
BDI #
621143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5SC35/p/621143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.544
EAN
0697950276557
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
5SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7600
Torque
TPR 240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
5SC35
Manufacturer Internal Number
5SC35
Weight / LBS
1.2
Long Description
Flange, Elastomeric Coupling; 3-1/4" Outside Diameter; 2" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 5SC Size or Series; No Bushing; Cast Iron Material; 7600 Maximum Speed; TPR 240In-Lbs Torque
Hub Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh