https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7S 42MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7S 42MM SLEEVE CPLG FLANGE ; 7 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 42MM Bore; 117.475MM Outside Diameter; 71.374MM Hub Diameter; Flanged; Finished Bore; 46.838MM Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
7S 42MM
BDI #
623956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7S-42MM/p/623956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.089
EAN
0697950317359
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
TPR 725 | Hytrel 2875In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
7S 42MM
Manufacturer Internal Number
7S 42MM
Weight / LBS
2.7
Long Description
Hub, Elastomeric Coupling; 42MM Bore; 117.475MM Outside Diameter; 71.374MM Hub Diameter; Flanged; Finished Bore; 46.838MM Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Hub Diameter
2.81 Inch | 71.374 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Bore
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh