https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7SC35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7SC35 SLEEVE CPLG FLANGE ; 4-5/8" OD ELASTOMERIC 2-13/16" HUB DIA
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
7SC35
BDI #
623960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7SC35/p/623960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.06
EAN
0697950277370
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
7SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5250
Torque
TPR 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
7SC35
Manufacturer Internal Number
7SC35
Weight / LBS
2.3
Long Description
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh