https://www.bdiexpress.com/medias/INDMYRHUBXXX-CPLG-ES-NKEY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDR8aW1hZ2UvanBlZ3xhREEyTDJobE5TODVPRE00TlRBMk1EUTVOVFkyTDBsT1JFMVpVa2hWUWxoWVdGOURVRXhIWDBWVFgwNUxSVmxmTXpBd2VETXdNQzVxY0djfGZjM2ZiMTUxZWFjNzNkMzYzNmNlNTJkNGM1NDFjMDBlMWIwN2E4Y2I0OGNkZmQ3YzJjMDQ4ZWZjZWE1ZDcxYjY
MAYR POWER TRANS.
MAYR POWER TRANS.
ES 019 HUB
MAYR POWER TRANS. MAYR POWER TRANS.
Description
MAYR POWER TRANS. ES 019 HUB
Hub, Elastomeric Coupling; 40MM Outside Diameter; 40MM Hub Diameter; Shaft; Minimum Plain Bore; 25MM Length Thru Bore; ES19 Size or Series; No Bushing; No Keyway; Aluminum Material; 14000 Maximum Speed;
Part #
ES 019 HUB
BDI #
20060332
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/ES-019-HUB/p/20060332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.01
Product Group - BDI
M02236
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
ES19
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Aluminum
Maximum Speed RPM
14000
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.mayr.com
Weight / LBS
0.1411
Long Description
Hub, Elastomeric Coupling; 40MM Outside Diameter; 40MM Hub Diameter; Shaft; Minimum Plain Bore; 25MM Length Thru Bore; ES19 Size or Series; No Bushing; No Keyway; Aluminum Material; 14000 Maximum Speed;
Bore Range
0.236 To 0.945 Inch | 6 To 24 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Hub Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh