https://www.bdiexpress.com/medias/INDMYRHUBXXX-CPLG-ES-NKEY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDR8aW1hZ2UvanBlZ3xhREEyTDJobE5TODVPRE00TlRBMk1EUTVOVFkyTDBsT1JFMVpVa2hWUWxoWVdGOURVRXhIWDBWVFgwNUxSVmxmTXpBd2VETXdNQzVxY0djfGZjM2ZiMTUxZWFjNzNkMzYzNmNlNTJkNGM1NDFjMDBlMWIwN2E4Y2I0OGNkZmQ3YzJjMDQ4ZWZjZWE1ZDcxYjY
MAYR POWER TRANS.
MAYR POWER TRANS.
ES 038 HUB
MAYR POWER TRANS. MAYR POWER TRANS.
Description
MAYR POWER TRANS. ES 038 HUB
Hub, Elastomeric Coupling; 80MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 45MM Length Thru Bore; ES38 Size or Series; No Bushing; No Keyway; Aluminum Material; 7100 Maximum Speed;
Part #
ES 038 HUB
BDI #
20060347
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/ES-038-HUB/p/20060347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
Product Group - BDI
M02236
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
ES38
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Aluminum
Maximum Speed RPM
7100
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.mayr.com
Weight / LBS
1.03617
Long Description
Hub, Elastomeric Coupling; 80MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 45MM Length Thru Bore; ES38 Size or Series; No Bushing; No Keyway; Aluminum Material; 7100 Maximum Speed;
Hub Diameter
3.15 Inch | 80 Millimeter
Bore Range
0.472 To 1.772 Inch | 12 To 45 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh